Beli Seal Converter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- TSUBAKI Chain Coupling CasingDeskripsi:For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
- NIPPON VALQUA Tape Seal (R)atribut:
- Color: White
- Thickness (mm): 0.1
- Working Temperature Range (°C): -100 to 260
- Finish Material: Fluorine Resin (PTFE)
- NTN Deep Groove Ball Bearing Series 6200 Contact Seal Type LLU C3 / 5Katribut:
- Bearing Number: 6200
- Grease Symbol: 5K (Multemp SRL, joint oil)
- Material (Main Unit): High carbon chromium bearing steel
- Shield Shape: Double contact seal type
- Symbol of internal clearance preload: C3
- Grundfos Pompa Celup Seri SQDeskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- Chiyoda Seiki Regulator CO2 1 Gauge with HeaterDeskripsi:High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.atribut:
- Manufacturing Number: EH-1N
- Dimensions (cm): 10x10x10
- Type: Electrically Heated
- Gas: Oxygen (Non-syphon cylinder)
- Applicable Gas: CO2 (Non-syphon cylinder)
- Flow Meter (nl/minute): 2-25
- Flow Rate (nl/minute): 25
- Heater Power (W): 190
- Length (m): 2
- Maximum Flow Rate (nl/minute): 25
- Maximum Working Inlet Pressure (kgf/cm²): 165
- Pressure (kgf/cm²): 1-3
- Voltage (V): 110
- Weight (kg): 1.8
- CHUKOH FLO Fluororesin Adhesive Tape Asf-110FrDeskripsi:Chute / hopper inner coating / Non-woven fabric and papermaking dry roll coating / Heat seal crimping part coating / Insulation spacer / Connection part insulation coating / Othersatribut:
- Adhesive: Silicone type
- Tape Length (m): 10
- Color: White translucent
- Base Material: PTFE impregnated film
- LOCTITE Thread Sealants 577Deskripsi:Medium-strength, general purpose thread sealant for straight/straight and straight/taper threads and fittings. Fills the space between threaded parts and seals and locks at the same time. LOCTITE® 577 is designed for the locking and sealing of metal pipes and fittings as well as other threaded assemblies. The product provides an instant, low-pressure seal for metal pipes and fittings. It will not creep, shrink or shred. It has excellent chemical and thermal resistance and offers less migration of liquid product after application.atribut:
- Agency Approvals / Specifications: DVGW, NSF, WRAS
- Color: Yellow
- Key Characteristics: Thixotropic
- Temperature (°C): -65 up to 150
- Viscosity: 70000 - 130000 mPa.s (cP) Brookfield
- Breakaway Torque (N m): 11
- Chemical Type: Dimethacrylate Ester
- Maximum Thread Size (inch): R3
- Physical State: Paste
- Pressure Resistance (psi): 10000 (68.9)
- Size (ml): 50
- Temperature Range (°С): 180
- Type of Product: Thread Sealant
- Viscosity Temperature (°F): 77
- NTN Deep Groove Ball Bearing 6200 LU Seriesatribut:
- Bearing Number: 6200
- Material (Main Unit): High carbon chromium bearing steel
- Load Direction: radial
- JIS Grade: 0
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Single side contact seal type
- LOCTITE 567 TB50ml EN/CH/JPDeskripsi:Off-white, low disassembly strength methacrylate thread sealant, ideal for sealing coarse threads up to M80/R3”. UL approved. LOCTITE® 567 is an off-white, low strength, thixotropic methacrylate thread sealant. It cures in the absence of air and by contact with metals when confined within threads up to M80/R3”. It is best suited for use on coarse metal threads and its breakaway torque rating is 1.7Nm. Viscosity is 280,000 - 800,000 mPa·s and service temperature -55 to +150ºC. UL approved.atribut:
- Agency Approvals / Specifications: UL
- Chemical Basis/Base: Methacrylate
- Color: White: Off White
- Cure type: Anaerobic Cure
- Key Characteristics: Disassembly: Easy Disassembly, Thixotropic
- Physical Form: Paste
- Pressure resistance: 10000 psi
- Substrates: Metal, Metal: Aluminium, Metal: Steel - Galvanized Steel, Metal: Steel - Stainless Steel
- Temperature (°C): -55 up to 250
- Viscosity: 280000 mPa.s (cP) Brookfield
- Viscosity Temperature (°F): 77
Daftar Harga Seal Converter Terbaru February 2026
| NOK Oil Seal (Sil Oli) | Rp6.900 |
| NTN Deep Groove Ball Bearing 6200 Series LLU - Double Contact Rubber Seal Type | Rp54.900 |
| TSUBAKI Chain Coupling Casing | Rp509.900 |
| NIPPON VALQUA Tape Seal (R) | Rp679.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| TTO Mechanical Seal (Sil Mekanikal) | Rp17.900 |
| WEIDMULLER Energy Meter | Rp259.900 |
| NTN Deep Groove Ball Bearing Series 6200 Contact Seal Type LLU C3 / 5K | Rp60.900 |
| Joyko Sticky Notes Memo | Rp2.900 |
| Grundfos Pompa Celup Seri SQ | Rp14.999.900 |
Data diperbarui pada 12/02/2026 (Harga belum termasuk PPN)



















































































































































/5tP102419209-4.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/NIPPON%20VALQUA%20Tape%20Seal%20(R)/fmP105559562-1.jpg)
/33P102822111-3.jpg)
/dfP102086483-2.jpg)





%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Thread%20Sealants%20577/9qP103752350-5.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20567%20TB50ml%20EN%2FCH%2FJP/8hP103752305-1.jpg)
/53P105275183-4.jpg)
/1bP102275047-2.jpg)
/nrP101002855-2.jpg)
/3vP102275139-2.jpg)